Hoffman A60HX4912SSLPQT Enclosure, NEMA 4X, Free-Standing, Hinged, Two Door, 60" x 49" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60HX4912SSLPQT
  • Rexel Part Number:

    138237
  • UPC:

    783510145415

Enclosure, NEMA 4X, Free-Standing, Hinged Cover with 3-Point Latch, Two-Door, 60" x 49" x 12", Stainless Steel

$ 11,474.75 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60HX4912SSLPQT

Rexel Part # 138237

UPC 783510145415

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Product Depth 12 in

Product Height 60 in

Product Width 49 in

Size 60 x 49 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch