Hoffman A60P36F1 Panel For Enclosure, Size: 60" x 36", Material/Finish: Steel/White

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60P36F1
  • Rexel Part Number:

    49313
  • UPC:

    783510212803

Panel For Enclosure, Size: 60" x 36", Material/Finish: Steel/White

$ 513.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60P36F1

Rexel Part # 49313

UPC 783510212803

UNSPSC 39121103

Color Gray

Material Steel

Size 60 x 36 in

Type Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch