Hoffman A60R2518FSLP Enclosure, Outdoor Pad Mount, NEMA 3R, 60 x 25 x 18", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60R2518FSLP
  • Rexel Part Number:

    84621
  • UPC:

    783510144128

Enclosure, Outdoor Pad Mount, 3-Point Latch, NEMA 3R, 60 x 25 x 18 Inch, Steel/Gray

$ 1,328.24 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60R2518FSLP

Rexel Part # 84621

UPC 783510144128

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Product Depth 18 in

Product Height 60 in

Product Width 25 in

Size 60 x 25 x 18 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch