Hoffman A60SMP14 Panel, Type: Side Mount, Size: 48" x 14", Steel/White

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60SMP14
  • Rexel Part Number:

    81429
  • UPC:

    783510744403

Panel, Type: Side Mount, Size: 48" x 14", Material/Finish: Steel/White

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60SMP14

Rexel Part # 81429

UPC 783510744403

UNSPSC 39121103

Color White

Material Steel

Size 48 x 14 in

Type Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch