Hoffman A62H48CLP Enclosure with Floor Stands, Two Door, 62" x 48" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A62H48CLP
  • Rexel Part Number:

    51318
  • UPC:

    783510264000

Free-Standing Enclosure with Floor Stands, Two Door, NEMA 4, Continuous Hinge with Clamps, Size: 62" x 48" x 10", Material/Finish: Steel/Gray Powder Coat

$ 3,420.82 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A62H48CLP

Rexel Part # 51318

UPC 783510264000

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 62 x 48 x 10 in

Type Free-Stand

Place your Will Call order by clicking the cart button next to the appropriate Branch