Hoffman A6R44 Enclosure, Screw Cover, NEMA 3R, 6" x 4" x 4", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A6R44
  • Rexel Part Number:

    91996
  • UPC:

    783510133924

Enclosure, Screw Cover, NEMA 3R, 6" x 4" x 4", Steel/Gray

$ 29.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A6R44

Rexel Part # 91996

UPC 783510133924

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Product Depth 4 in

Product Height 6 in

Product Width 4 in

Size 6 x 4 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch