Hoffman A722418FSG Enclosure, Free-Standing, Single Access, NEMA 12, 1-Door

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A722418FSG
  • Rexel Part Number:

    510679
  • UPC:

    78351038529

Enclosure, Free-Standing, Single Access, NEMA 12, 1-Door, Size: 72 x 24 x 18 Inch, Material/Finish: Steel/Gray Powder Coat

$ 1,904.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A722418FSG

Rexel Part # 510679

UPC 78351038529

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Size 72 x 24 x 18 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch