Hoffman A723024SSFSDAN4 Free-Standing One-Door Dual-Access Enclosure With Latch, NEMA 4X

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A723024SSFSDAN4
  • Rexel Part Number:

    106542
  • UPC:

    78351011161

Free-Standing One-Door Dual-Access Enclosure, Hinge Cover With Three-Point Latch, NEMA 4X, Size: 72 x 30 x 24 Inch, Stainless Steel

$ 12,372.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A723024SSFSDAN4

Rexel Part # 106542

UPC 78351011161

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Size 72 x 30 x 24 in

Type Free-Stand

Place your Will Call order by clicking the cart button next to the appropriate Branch