Hoffman A723612LP Enclosure, NEMA 12, Continuous Hinge With Clamps, 72 x 36 x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A723612LP
  • Rexel Part Number:

    53388
  • UPC:

    783510278304

Enclosure, NEMA 12, Continuous Hinge With Clamps, 72 x 36 x 12", Material/Finish: Steel/Gray Powder Coat

$ 1,641.68 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A723612LP

Rexel Part # 53388

UPC 783510278304

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 12 in

Product Height 72 in

Product Width 36 in

Size 72 x 36 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch