Hoffman A723618SSFSN4 Enclosure, NEMA 4X, Free-Standing, Continuous Hinge, 1-Door

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A723618SSFSN4
  • Rexel Part Number:

    103851
  • UPC:

    783510111458

Enclosure, NEMA 4X, Free-Standing, Continuous Hinge Cover, 1-Door, 72 Inch x 36 Inch x 18 Inch, Stainless Steel

$ 10,460.16 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A723618SSFSN4

Rexel Part # 103851

UPC 783510111458

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Product Depth 18 in

Product Height 72 in

Product Width 36 in

Size 72 x 36 x 18 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch