Hoffman A723624FSG Enclosure, Free-Standing, Single/Dual Access, NEMA 12, 72 x 36 x 24"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A723624FSG
  • Rexel Part Number:

    467751
  • UPC:

    78351038579

Enclosure, Free-Standing, Single/Dual Access, NEMA 12, 3-Point Latch, 72 x 36 x 24 Inch, Material/Finish: Steel/Gray

$ 2,470.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A723624FSG

Rexel Part # 467751

UPC 78351038579

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 24 in

Product Height 72 in

Product Width 36 in

Size 72 x 36 x 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch