Hoffman A724824SSFSDN4 Two Door, FS Enclosure, Type 4x, 72.06" x 48.06" x 24.06"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A724824SSFSDN4
  • Rexel Part Number:

    96594
  • UPC:

    783510111762

Two-Door FS Enclosure Type 4x, Bulletin A30s4 (Stainless Steel Free-Standing Type 4 Enclosures), Size/Dims: 72.06" x 48.06" x 24.06", Material/Finish: Ss Type 304

$ 16,482.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A724824SSFSDN4

Rexel Part # 96594

UPC 783510111762

UNSPSC 39121324

Place your Will Call order by clicking the cart button next to the appropriate Branch