Hoffman A727224FSD Enclosure, Type: Free-Standing/Single Door Access, 72" x 72" x 24"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A727224FSD
  • Rexel Part Number:

    47999
  • UPC:

    783510269609

Enclosure, NEMA 12, Type: Free-Standing, Single Door Access, Hinge Cover, 3 Point Latch, 72" x 72" x 24", Material/Finish: Steel/Gray

$ 4,870.06 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A727224FSD

Rexel Part # 47999

UPC 783510269609

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 18 in

Product Height 72 in

Product Width 72 in

Size 72 x 72 x 18 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch