Hoffman A72H3124FS3PT Enclosure, Continuous Hinge, 1-Door, 72" x 31" x 24"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72H3124FS3PT
  • Rexel Part Number:

    60293
  • UPC:

    783510154530

Enclosure, NEMA 4, Free-Standing, Continuous Hinge Cover with 3-Point Latch, 1-Door, 72 Inch x 31 Inch x 24 Inch, Steel/Gray Powder Coat

$ 3,093.54 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72H3124FS3PT

Rexel Part # 60293

UPC 783510154530

UNSPSC 39121324

IP/NEMA Rating 4

Material Steel

Product Depth 24 in

Product Height 72 in

Product Width 31 in

Size 72 x 31 x 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch