Hoffman A72P60F1G Panel For Free-Stand Enclosures, Size: 72" x 60", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72P60F1G
  • Rexel Part Number:

    221759
  • UPC:

    783510150143

Panel For Free-Stand Enclosures, Size: 72" x 60", Material/Finish: Steel/Galvanized, For Use with Free-Standing, Dual Access and Two Door Enclosures

$ 1,088.83 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72P60F1G

Rexel Part # 221759

UPC 783510150143

UNSPSC 39121103

Material Steel

Size 72 x 60 in

Type Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch