Hoffman A72PM54 Panel For Enclosure, Size: 60 x 48", Steel/White

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72PM54
  • Rexel Part Number:

    5872
  • UPC:

    783510339500

Panel For Enclosure, Size: 60 x 48 Inch, Material/Finish: Steel/White Powder Coat, For Use With Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures.

$ 549.19 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72PM54

Rexel Part # 5872

UPC 783510339500

UNSPSC 39121103

Color White

Material Steel

Size 60 x 48 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch