Hoffman A72X7318LPFTCG Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72" x 73" x 18"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72X7318LPFTCG
  • Rexel Part Number:

    441160
  • UPC:

    783510256685

Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72" x 73" x 18", Material/Finish: Steel/Gray

$ 5,643.77 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72X7318LPFTCG

Rexel Part # 441160

UPC 783510256685

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 18 in

Product Height 72 in

Product Width 73 in

Size 72 x 73 x 18 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch