Hoffman A72XM3418SSN4 Heavy Duty For Flange Mount Disconnects, 72" x 34" x 18"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72XM3418SSN4
  • Rexel Part Number:

    222157
  • UPC:

    783510111151

Free-Standing Enclosure For Flange Mount Disconnects, Heavy Duty, NEMA 4X, Single Door with Continuous Hinge and 3-Point Latch, Size: 72" x 34" x 18", Material: Stainless Steel

$ 12,590.15 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72XM3418SSN4

Rexel Part # 222157

UPC 783510111151

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Size 72 x 34 x 18 in

Type Free-Stand

Place your Will Call order by clicking the cart button next to the appropriate Branch