Hoffman A72XM4018FTCG Enclosure, Free-Standing, NEMA 12, 2-Door, 72.12 x 40.25 x 18.12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72XM4018FTCG
  • Rexel Part Number:

    442853
  • UPC:

    78351025676

Enclosure, Free-Standing, Heavy Duty, NEMA 12, 2-Door, Size: 72.12 x 40.25 x 18.12 Inch, Material/Finish: Steel/Gray Powder Coat, Includes Panel For Enclosure.

$ 3,467.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72XM4018FTCG

Rexel Part # 442853

UPC 78351025676

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Size 72.12 x 40.25 x 18.12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch