Hoffman A74H7224LP3PT 2 Door, Flr-Mt, Type 4 Enclosure, 3 Pt, 74.06" x 72.06" x 24.06"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A74H7224LP3PT
  • Rexel Part Number:

    60241
  • UPC:

    783510154516

2 Door, Floor-Mtg, Type 4 Enclosure, 3pt, Bulletin A4l3 (Large Type 4 Enclosures with 3-pt Latch), Size/Dims: 74.06" x 72.06" x 24.06", Material/Finish: Steel/Gray

$ 5,554.75 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A74H7224LP3PT

Rexel Part # 60241

UPC 783510154516

UNSPSC 39121324

Place your Will Call order by clicking the cart button next to the appropriate Branch