Hoffman A8064CHNFSS6 Junction Box, NEMA 4X, Continuous Hinge With Clamp Cover

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8064CHNFSS6
  • Rexel Part Number:

    11795
  • UPC:

    783510834104

Junction Box, NEMA 4X, Continuous Hinge With Clamp Cover, 8 x 6 x 4 Inch, Wall Mount, Stainless Steel

$ 496.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8064CHNFSS6

Rexel Part # 11795

UPC 783510834104

UNSPSC 39121303

IP/NEMA Rating 4X

Material Stainless Steel

Product Depth 4 in

Product Height 8 in

Product Width 6 in

Size 8 x 6 x 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch