Hoffman A84N7218FSLP Enclosure, Free-Standing, 2-Door, NEMA 1, 84 x 72 x 18", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A84N7218FSLP
  • Rexel Part Number:

    7070
  • UPC:

    783510138837

Enclosure, Free-Standing, 2-Door, NEMA 1, 84 x 72 x 18 Inch, Material/Finish: Steel/Gray

$ 3,250.63 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A84N7218FSLP

Rexel Part # 7070

UPC 783510138837

UNSPSC 39121324

Color Gray

Material Steel

Size 84 x 72 x 18 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch