Hoffman A84XM4024FTCLP Disconnect Enclosure, Free-Stand, Universal Cut-Out, NEMA 12

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A84XM4024FTCLP
  • Rexel Part Number:

    94486
  • UPC:

    78351013592

Disconnect Enclosure, Free-Stand, Universal Cut-Out, NEMA 12, 1-Door, Size: 84 x 40 x 24 Inch, Material/Finish: Steel/White Powder Coat

$ 4,030.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A84XM4024FTCLP

Rexel Part # 94486

UPC 78351013592

UNSPSC 39121324

Color White

IP/NEMA Rating 12

Material Steel

Size 84 x 40 x 24 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch