Hoffman A84XM5EW24FTC Disconnect Enclosure, 84.12" x 197.75" x 24.12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A84XM5EW24FTC
  • Rexel Part Number:

    190570
  • UPC:

    783510914202

Disconnect Enclosure, 5-Door Free-Standing, Bulletin A28mm (Heavy Duty Free-Standing Type 12 Disconnect Multi-Door Enclosure), Size/Dims: 84.12" x 197.75" x 24.12", Material/Finish: Steel/Paint

$ 16,731.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A84XM5EW24FTC

Rexel Part # 190570

UPC 783510914202

UNSPSC 39121324

Place your Will Call order by clicking the cart button next to the appropriate Branch