Hoffman A84XM7818FTCLPG Disconnect Enclosure, Free-Stand, Heavy Duty, NEMA 12, 84 x 78 x 18"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A84XM7818FTCLPG
  • Rexel Part Number:

    490476
  • UPC:

    78351025703

Disconnect Enclosure, Free-Stand, Heavy Duty, NEMA 12, 1-Door, Size: 84 x 78 x 18 Inch, Material/Finish: Steel/Gray Powder Coat, Does Not Include Panel.

$ 6,108.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A84XM7818FTCLPG

Rexel Part # 490476

UPC 78351025703

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Size 84 x 78 x 18 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch