Hoffman A864PHCW Enclosure, NEMA 4X, Hinged Window Cover, 8" x 6" x 4", Polyester

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A864PHCW
  • Rexel Part Number:

    422701
  • UPC:

    783510170844

Enclosure, NEMA 4X, Hinged Window Cover, 8" x 6" x 4", Polyester/Gray

$ 133.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A864PHCW

Rexel Part # 422701

UPC 783510170844

UNSPSC 39121309

IP/NEMA Rating 4X

Material Polyester

Product Depth 4 in

Product Height 8 in

Product Width 6 in

Size 8 x 6 x 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch