Hoffman A903620FSG Free-Stand One Door/Single Access Enclosure, NEMA 12, 90 x 36 x 20"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A903620FSG
  • Rexel Part Number:

    540310
  • UPC:

    78351038619

Free-Stand One-Door/Single Access Enclosure, NEMA 12, 90 x 36 x 20 Inch, Material/Finish: Steel/Gray Powder Coat

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A903620FSG

Rexel Part # 540310

UPC 78351038619

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Size 90 x 36 x 20 in

Type Free-Stand

Place your Will Call order by clicking the cart button next to the appropriate Branch