Hoffman A90P36F1G Panel For Free-Stand Enclosures, Size: 90" x 36", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A90P36F1G
  • Rexel Part Number:

    57726
  • UPC:

    783510150068

Panel For Free-Stand Enclosures, Size: 90" x 36", Material/Finish: Steel/Galvanized, For Use with Free-Standing, Dual Access, and Two Door Enclosures

$ 711.26 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A90P36F1G

Rexel Part # 57726

UPC 783510150068

UNSPSC 39121103

Material Steel

Size 90 x 36 in

Type Panel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch