Hoffman AFDF3024P Flush Mount Enclosure, 30 x 24", NEMA 1, Continuous Hinge, Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFDF3024P
  • Rexel Part Number:

    79335
  • UPC:

    783510429805

Flush Mount Enclosure, 30 x 24 Inch, NEMA 1, Continuous Hinge, Steel/Gray

$ 214.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFDF3024P

Rexel Part # 79335

UPC 783510429805

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 30 in

Product Width 24 in

Size 30 x 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch