Hoffman AMOD72X7818FTC Disconnect Enclosure, Type: Modular, NEMA 12, 72" x 78" x 18"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AMOD72X7818FTC
  • Rexel Part Number:

    97519
  • UPC:

    783510209292

Disconnect Enclosure, Type: Modular, NEMA 12, 3-Point Latch, 72" x 78" x 18", Steel/Gray

$ 5,723.63 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AMOD72X7818FTC

Rexel Part # 97519

UPC 783510209292

UNSPSC 39121334

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 18 in

Product Height 72 in

Product Width 78 in

Size 72 x 78 x 18 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch