Hoffman AMOD843924FTCLP Modular Enclosure For Flange-Mount Disconnect, NEMA 12, 1-Door

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AMOD843924FTCLP
  • Rexel Part Number:

    35074
  • UPC:

    78351013634

Modular Enclosure For Flange-Mount Disconnect, 1-Door, NEMA 12, Size: 84 x 39 x 24 Inch, Material/Finish: Steel/Gray Powder Coat

$ 3,313.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AMOD843924FTCLP

Rexel Part # 35074

UPC 78351013634

UNSPSC 39121334

IP/NEMA Rating 12

Material Steel

Size 84 x 39 x 24 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch