Hoffman AMOD84EPT End Plate For Modular Enclosure, Size: 84" x 18", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AMOD84EPT
  • Rexel Part Number:

    6608
  • UPC:

    783510305604

End Plate For Modular Enclosure, Size: 84" x 18", Material/Finish: Steel/Gray

$ 766.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AMOD84EPT

Rexel Part # 6608

UPC 783510305604

UNSPSC 39121334

Material Steel

Size 84 x 18 in

Type End Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch