Hoffman AMOD84X7818FTCLP Modular Enclosure For Flange-Mount Disconnect, NEMA 12, 2-Door

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AMOD84X7818FTCLP
  • Rexel Part Number:

    35027
  • UPC:

    78351013628

Modular Enclosure For Flange-Mount Disconnect, 2-Door, NEMA 12, Size: 84 x 78.50 x 18 Inch, Material/Finish: Steel/Gray Powder Coat

$ 5,417.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AMOD84X7818FTCLP

Rexel Part # 35027

UPC 78351013628

UNSPSC 39121334

IP/NEMA Rating 12

Material Steel

Size 84 x 78.50 x 18 in

Type Disconnect Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch