Hoffman AP36L44 Pedestal With Legs, Height: 36", Material/Finish: Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AP36L44
  • Rexel Part Number:

    64165
  • UPC:

    783510377007

Pedestal With Legs, Height: 36 Inch, Material/Finish: Steel/Gray, (4) Die Cast Legs Bolt to Vertical Tube, Legs Will Accept Casters, Heavy Duty Black Polymer Caps Fit on End of Legs.

$ 927.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AP36L44

Rexel Part # 64165

UPC 783510377007

UNSPSC 39121321

Color Gray

Material Steel

Product Height 36 in

Type Pedestal

Place your Will Call order by clicking the cart button next to the appropriate Branch