Hoffman APWK2919NF Window Kit, Indoor/Outdoor, Size: 31.50 x 21.50", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    APWK2919NF
  • Rexel Part Number:

    62296
  • UPC:

    783510239800

Window Kit, Indoor/Outdoor, Size: 31.50 x 21.50 Inch, Material/Finish: Steel/Gray Powder Coat

$ 753.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # APWK2919NF

Rexel Part # 62296

UPC 783510239800

UNSPSC 39121321

Color Gray

Material Steel

Size 31.50 x 21.50 in

Type Window Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch