Hoffman AS056M Hole Seal, Size: 0.56", Material/Finish: Steel/Gray Powder Coat

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS056M
  • Rexel Part Number:

    57296
  • UPC:

    783510155056

Hole Seal, Size: 0.56 Inch, Material/Finish: Steel/Gray Powder Coat

$ 10.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS056M

Rexel Part # 57296

UPC 783510155056

UNSPSC 39121321

Color Gray

Diameter 0.56 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch