Hoffman AS1032B Screw Package, Size: 10-32 x 5/8" Combo Head, Steel/Black

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS1032B
  • Rexel Part Number:

    103263
  • UPC:

    783510153335

Screw Package, Size: 10-32 x 5/8 Inch Combo Head, Material/Finish: Steel/Black, Order of 1 Each = Package of 20 Each.

$ 20.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS1032B

Rexel Part # 103263

UPC 783510153335

UNSPSC 43223308

Color Black

Material Steel

Size 10-32 x 5/8

Type Screw

Place your Will Call order by clicking the cart button next to the appropriate Branch