Hoffman AS150LG Hole Seal, Size: 1-1/2", Material/Finish: Steel/Gray Powder Coat

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AS150LG
  • Rexel Part Number:

    215063
  • UPC:

    78351015581

Hole Seal, Size: 1-1/2 Inch, Material/Finish: Steel/Gray Powder Coat

$ 21.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AS150LG

Rexel Part # 215063

UPC 78351015581

UNSPSC 39121321

Color Gray

Diameter 1 1/2 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch