Hoffman ASE24X12X12NK Pull Box 24" x 12" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE24X12X12NK
  • Rexel Part Number:

    136273
  • UPC:

    783510499396

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 12" x 12", Material/Finish: Steel/Gray Powder Coat, No Knockouts.

$ 142.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE24X12X12NK

Rexel Part # 136273

UPC 783510499396

UNSPSC 39121303

IP/NEMA Rating 1

Material Steel

Size 24 x 12 x 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch