Hoffman ATC36308F Telephone Cabinet, 36" x 30" 8", Flush Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ATC36308F
  • Rexel Part Number:

    607753
  • UPC:

    783510446499

Telephone Cabinet, Flush Mount, Size/Dims: 36" x 30" x 8", Material/Finish: Galvanized Steel/Gray.

$ 817.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ATC36308F

Rexel Part # 607753

UPC 783510446499

UNSPSC 39121335

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Flush

Product Depth 8 in

Product Height 36 in

Product Width 30 in

Type Telephone Cabinet

Place your Will Call order by clicking the cart button next to the appropriate Branch