Hoffman AWDH2016N4 Window Kit, 18.19" x 12.14" x 2.73", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AWDH2016N4
  • Rexel Part Number:

    55941
  • UPC:

    783510130060

Window Kit, Deep Hinged, Gasketed, NEMA 4/12, Size/Dims: 18.19" x 12.14" x 2.73", Material/Finish: Steel/Gray Powder Coat.

$ 918.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AWDH2016N4

Rexel Part # 55941

UPC 783510130060

UNSPSC 39121321

Color Gray

IP/NEMA Rating 4

Material Steel

Size 18.19 x 12.14 x 2.73 in

Type Window Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch