Hoffman C8C20 Consolet, Hinged Sloped Cover, Size: 8 x20 x 7.09", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    C8C20
  • Rexel Part Number:

    12892
  • UPC:

    783510595104

Consolet, Hinged Sloped Cover, Size: 8 x 20 x 7.09 Inch, Material/Finish: Steel/Gray, Designed to House a Variety of Electronic Control or Instrumentation Devices, Consolets Provide Protection from Dust, Dirt, Oil, and Water. Flexible Design Allows for Mounting on Either of Two Sides, Creating Control Surfaces of 30 Degrees or 60 Degrees. Consolets Can Be Mounted on Desktops, Pedestals, or Other Flat Surfaces.

$ 267.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # C8C20

Rexel Part # 12892

UPC 783510595104

UNSPSC 39121323

Color Gray

Material Steel

Size 8 x 20 x 7.09 in

Type Consolet Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch