Hoffman CCS8BBLG Base Bracket, Vertical Tube Mount, Hoffman Compact™ Pendant Arm Series 4 System 80

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CCS8BBLG
  • Rexel Part Number:

    34649
  • UPC:

    783510422691

Base Bracket, Vertical Tube Mount, Hoffman Compact™ Pendant Arm Series 4 System 80, Material/Finish: Cast Iron/Light Gray Powder Coat

$ 584.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CCS8BBLG

Rexel Part # 34649

UPC 783510422691

UNSPSC 39121325

Color Light Gray

Material Cast Iron

Type Base Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch