Hoffman CCS8T10 Mounting Tube, 3.10 x 3.10", For Hoffman Compact™ Pendant Arm Series 4

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CCS8T10
  • Rexel Part Number:

    26005
  • UPC:

    783510681005

Mounting Tube, 3.10 x 3.10 Inch, For Hoffman Compact™ Pendant Arm Series 4 System, Length: 39 Inch, Material: Steel

$ 354.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CCS8T10

Rexel Part # 26005

UPC 783510681005

UNSPSC 39121325

Length 39 mm

Material Steel

Size 3.10 x 3.10

Type Mounting Tube

Place your Will Call order by clicking the cart button next to the appropriate Branch