Hoffman CCSSTU802480 U-Shaped Pendant Tube For Use With Hoffman CS480 Pendant Arm System

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CCSSTU802480
  • Rexel Part Number:

    236618
  • UPC:

    783510137137

U-Shaped Pendant Tube For Use With Hoffman CS480 Pendant Arm System, Size: 800 x 240 x 800mm, Diameter: 48mm, Material: Stainless Steel

$ 2,022.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CCSSTU802480

Rexel Part # 236618

UPC 783510137137

UNSPSC 39121324

Diameter 48 mm

Material Stainless Steel

Size 800 x 240 x 800 mm

Type Pendant Tube

Place your Will Call order by clicking the cart button next to the appropriate Branch