Hoffman CDSC20228 Disconnect Enclosure, Concept Series, NEMA 4, Hinge Cover With Latch

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CDSC20228
  • Rexel Part Number:

    25069
  • UPC:

    783510779603

Disconnect Enclosure, Concept Series, NEMA 4, Hinge Cover With Latch, Size: 20 x 22 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

$ 733.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CDSC20228

Rexel Part # 25069

UPC 783510779603

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 20 x 22 x 8 in

Type Disconnect

Place your Will Call order by clicking the cart button next to the appropriate Branch