Hoffman CDSC36328 Disconnect Enclosure, Concept Series, NEMA 4, Hinge Cover With Latch

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CDSC36328
  • Rexel Part Number:

    23990
  • UPC:

    783510780104

Disconnect Enclosure, Concept Series, NEMA 4, Hinge Cover With Latch, Size: 36 x 32 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

$ 1,062.38 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CDSC36328

Rexel Part # 23990

UPC 783510780104

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 36 x 32 x 8 in

Type Disconnect

Place your Will Call order by clicking the cart button next to the appropriate Branch