Hoffman CDSC36328SSR Disconnect Enclosure, NEMA 4X, Wall Mount, Quarter Turn Latch

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CDSC36328SSR
  • Rexel Part Number:

    58876
  • UPC:

    783510148157

Disconnect Enclosure, Type: Conceptâ„¢, NEMA 4X, Wall Mount, Quarter Turn Latch, Size: 36 x 32 x 8 Inch, Material: Stainless Steel

$ 2,882.76 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CDSC36328SSR

Rexel Part # 58876

UPC 783510148157

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Size 36 x 32 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch