Hoffman CHJ1614HWPL2LG Enclosure, Wall Mount, Type: 4X, Window Cover, 16" x 14" x 6", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CHJ1614HWPL2LG
  • Rexel Part Number:

    277113
  • UPC:

    783510159078

Enclosure, Wall Mount, Type: 4X, Hinged, Solid Latching Cover, Size: 16 x 14 x 6 Inch, Material/Finish: Fiberglass/Gray.

$ 416.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CHJ1614HWPL2LG

Rexel Part # 277113

UPC 783510159078

UNSPSC 39121324

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 6 in

Product Height 16 in

Product Width 14 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch