Hoffman CP253512 Enclosure, NEMA 4, Type: Concept HMI, 250 x 350 x 120 mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP253512
  • Rexel Part Number:

    59802
  • UPC:

    783510147211

Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 250 x 350 x 120 mm, Material/Finish: Steel/Gray

$ 623.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP253512

Rexel Part # 59802

UPC 783510147211

UNSPSC 39121325

Color Gray

IP/NEMA Rating 4

Material Steel

Size 250 x 350 x 120 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch